Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK CTGPR 2020K 16 S SHANK TOOL FOR TURNING 5726201
SANDVIK CTGPR 2020K 16 S SHANK TOOL FOR TURNING 5726201
Shank Tool
References
sandvik coromant:
CTGPR 2020K 16
rubix:
202057
manufacturer :
5726201
ean:
10347201
Technical specifications
Type of assembly
TPUN
Angle
91
°
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK CTGPR 2020K 16 S SHANK TOOL FOR TURNING 5726201
Applications
Calculate Cutting Data
Technical specifications
Attributes
Type of assembly
TPUN
Angle
91
°
Width
25
mm
Height
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.85
excl. VAT
/
Each
£
117.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK QS-STJCR1616E11HP TURNING TOOL HOLDER BORING BAR 6224894
SANDVIK CP-30AR-2525-11 7182428
SANDVIK DSDNN165D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731390
SANDVIK SVVBN 1212K 11-S-B1 5751663
SANDVIK CP-30AL-3232-11 7100721
SANDVIK TR-C6-D13NCN-00065 CONCEPT HOLDERS FOR INSERT/ADAPTER 5755247
DDJNL1616H11-SVIK COROTURN RIGID C
SANDVIK PCBNL 2525M 16 P SHANK TOOL FOR TURNING 5737409
SANDVIK PDJNR163DHP TURNING TOOL HOLDER BORING BAR 6196278
PTFNR2525M16-SVIK T-MAX P TOOLHOLD
SANDVIK SVJBR082C-S TURNING TOOL HOLDER BORING BAR 5751630
DDHNR2020K15-SVIK T-MAX P TURNING
SANDVIK C8-PRSCL-55080-20 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730123
SANDVIK QS-SVJBL252516C TURNING TOOL HOLDER BORING BAR 7446547
STJCR1010K11S-SVIK SWISS TOOL