References
Sandvik Coromant:SCLCR2525M12
Rubix:200854
Manufacturer :5748716



Product details : SANDVIK SCLCR 2525M 12 107 SHANK TOOL FOR TURNING 5748716
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
| Width | 32 mm |
|---|---|
| Height | 25 mm |
| Direction of tool | right |
| Type of assembly | ccmt |
Show UNSPSC/ECL@SS
£ 113.05 excl. VAT
/ Each
£ 135.66 incl. VAT
- Usually arrives within 14 working days
