Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 12004 GREENWOOD SHIRT DANTH 17.5
MASCOT 12004 GREENWOOD SHIRT DANTH 17.5
Shirt Greenwood dark anthracite
References
mascot:
12004-530-18-43-44
rubix:
379A3553
ean:
5707209970220
Technical specifications
Colour
grey
Size
43-44
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12004 GREENWOOD SHIRT DANTH 17.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
540
g
Colour
grey
Size
43-44
Main material
cotton
Grammage
200
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 15
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 30
ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 12
ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 22
MASCOT 13004 MESA SHIRT ROYAL 17.5
MASCOT 20114 FRONTLINE LADIES SHIRT BLUE FLK 15
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED WHITE 16.5
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED LIGHT BLUE 19.5
MASCOT 50633 ROANNE SHIRT LIGHT BLUE 18
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 10
MASCOT 19092 ACCELERATE SAFE LADIES T-SHIRT HV ORG/DNAVY S
ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 20
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 18
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 12
ORN 5450 THE ESSENTIAL S/S BLOUSE WHITE 6