Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 12004 GREENWOOD SHIRT DNAVY 15.5
MASCOT 12004 GREENWOOD SHIRT DNAVY 15.5
Shirt Greenwood dark navy
References
mascot:
12004-530-010-39-40
rubix:
379A3537
ean:
5707209967367
Technical specifications
Colour
navy
Size
39-40
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12004 GREENWOOD SHIRT DNAVY 15.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
500
g
Colour
navy
Size
39-40
Main material
cotton
Grammage
200
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5410 THE ESSENTIAL L/S SHIRT WHITE 14
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 18
ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 16
MASCOT 13004 MESA SHIRT DNAVY 19.5
ORN 5410 THE ESSENTIAL L/S SHIRT WHITE 17
MASCOT 13004 MESA SHIRT ROYAL 19.5
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 23
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE SKY 10
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 17
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED WHITE 15.5
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED LIGHT BLUE 15
MASCOT 50633 ROANNE SHIRT LIGHT BLUE 19.5
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED WHITE 19.5
ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 18
MASCOT 20114 FRONTLINE LADIES SHIRT BLUE FLK 11