Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 13004 MESA SHIRT DNAVY 16.5
MASCOT 13004 MESA SHIRT DNAVY 16.5
Shirt Mesa dark navy
References
mascot:
13004-230-010-41-42
rubix:
379A3565
ean:
5711074082070
Technical specifications
Colour
navy
Size
41-42
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13004 MESA SHIRT DNAVY 16.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
560
g
Colour
navy
Size
41-42
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.28
excl. VAT
/
Each
£
47.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 8
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 14
MASCOT 13004 MESA SHIRT BLACK 19
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 22
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 6
ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 14.5
ORN 5450 THE ESSENTIAL S/S BLOUSE SKY 28
ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 16.5
ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 30
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 12
ORN 5410 THE ESSENTIAL L/S SHIRT BLACK 23
ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 20
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 16
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE SKY 30
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE WHITE 20