Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 13004 MESA SHIRT DNAVY 17.5
MASCOT 13004 MESA SHIRT DNAVY 17.5
Shirt Mesa dark navy
References
mascot:
13004-230-010-43-44
rubix:
379A3566
ean:
5711074082094
Technical specifications
Colour
navy
Size
43-44
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13004 MESA SHIRT DNAVY 17.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
580
g
Colour
navy
Size
43-44
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.28
excl. VAT
/
Each
£
47.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 17.5
MASCOT 20114 FRONTLINE LADIES SHIRT BLUE FLK 6.5
ORN 5400 THE ESSENTIAL S/S SHIRT BLACK 19.5
ORN 5450 THE ESSENTIAL S/S BLOUSE WHITE 14
MASCOT 13004 MESA SHIRT ANTH 16.5
MASCOT 20104 FRONTLINE SHIRT BLUE FLK 17.5
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 22
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 23
ORN 5850 THE CLASSIC S/S PILOT BLOUSE WHITE 18
MASCOT 19092 ACCELERATE SAFE LADIES T-SHIRT HV ORG/DNAVY S
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 12
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE SKY 26
MASCOT 20114 FRONTLINE LADIES SHIRT BLUE FLK 3.5
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 14.5
MASCOT 50631 FRONTLINE SHIRT LIGHT BLUE 18