Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 13004 MESA SHIRT NAVY 19
MASCOT 13004 MESA SHIRT NAVY 19
Shirt Mesa navy
References
mascot:
13004-230-01-47-48
rubix:
379A3561
ean:
5711074083794
Technical specifications
Colour
navy
Size
47-48
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13004 MESA SHIRT NAVY 19
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
580
g
Colour
navy
Size
47-48
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.08
excl. VAT
/
Each
£
61.30
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5450 THE ESSENTIAL S/S BLOUSE SKY 16
MASCOT 12004 GREENWOOD SHIRT DANTH 15.5
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 22
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 30
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 14
ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 16.5
ORN 5450 THE ESSENTIAL S/S BLOUSE WHITE 10
ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 18.5
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 12
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 20
ORN 5410 THE ESSENTIAL L/S SHIRT SKY 15.5
ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 14
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 18
MASCOT 20204 FRONTLINE SHIRT BLUE FLK 15.5
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE WHITE 28