Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 19.5
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 19.5
Shirt Savannah navy
References
mascot:
00503-230-01-49-50
rubix:
379A4076
ean:
5708628221733
Technical specifications
Colour
navy
Size
49-50
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 19.5
Spacious extra long garment with pleat in the back. Buttoned placket. Stiffened collar. Chest pockets with flap. Removable shoulder straps.
Technical specifications
Attributes
Logistic Weight
480
g
Colour
navy
Size
49-50
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED WHITE 17.5
ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 16.5
ORN 5450 THE ESSENTIAL S/S BLOUSE SKY 26
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 18
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE WHITE 28
ORN 5410 THE ESSENTIAL L/S SHIRT SKY 17.5
MASCOT 20204 FRONTLINE SHIRT BLUE FLK 15.5
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 19
ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 14.5
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 12
ORN 5410 THE ESSENTIAL L/S SHIRT BLACK 16.5
ORN 5850 THE CLASSIC S/S PILOT BLOUSE WHITE 8
MASCOT 12004 GREENWOOD SHIRT NAVY 15
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 14
ORN 5400 THE ESSENTIAL S/S SHIRT SKY 14