References
SMC:RBQ2508S
Rubix:114A7874

Product details : SMC RBQ2508S SHORT SHOCK ABSORBER
The RBQ shock absorber has a double seal enclosure that consists of a scraper and a rod seal, provides extra insurance against leakage. RBQ has a compact design and an interchangeable damper as an option. The RBQ series shock absorbers are available in five sizes and all withstand an impact speed of 3 m/sec.
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Threading | m25 x 1.5 |
| Cylinder stroke | 8 mm |
| Max Energy absorbed per cycle | 19.6 nm |
| Max effective mass | 60 kg |
| Max Impact speed | 3 m/s |
Show UNSPSC/ECL@SS
£ 70.59 excl. VAT
/ Each
£ 84.71 incl. VAT
- Delivery usually within ( 22 ) days