MECALINE 884609 SHOCK ABSORBER ADJ M14X1.5
Miniature adjustable shock absorbers with bump cap
See technical informationSee documentsReferences
Mecaline:884609
Rubix:216A1231
EAN:3660338379918

Documents
Product details : MECALINE 884609 SHOCK ABSORBER ADJ M14X1.5
The miniature adjustable shock absorbers offer a design with true linear deceleration, and are adjustable on a wide range of conditions.
Strengths
The miniature adjustable shock absorbers offer a design with true linear deceleration, and are adjustable over a wide range of conditions.
Technical specifications
Attributes
| Threading | m14 |
|---|---|
| Cylinder stroke | 12 mm |
| Max Energy absorbed per cycle | 20 nm |
| Max Energy absorbed/hour | 36000 Nm³/h |
| Max effective mass | 160 kg |
| Max Impact speed | 4 m/s |
Show UNSPSC/ECL@SS
£ 69.76 excl. VAT
/ Each
£ 83.71 incl. VAT
- Usually arrives within 14 working days
