SMC RJ1007HU


RJ series hydraulic shock absorbers

References
smc:RJ1007HU
rubix:265A1637

Product details : SMC RJ1007HU


Light load applications requiring quick low speed stops now have the perfect solution thanks to our new Series RJ soft type shock absorbers. Designed initially for use with our air slide table, rodless and rotary cylinder ranges, Series RJ ensures softer absorption making it ideal for small conveyors which often require soft stop performance. Fully interchangeable with our existing Series RB absorber range, this new series – with their patented spiral groove design - offer outstanding durability and a 30% reduction in cushioning time. Available in three energy absorbency options, 1, 3 and 10 (J) and stroke lengths of 6, 7 and 12mm respectively, Series RJ really is the ideal choice when soft absorption is a necessity.
RJ, Shock Absorber, Soft Type

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x62x16 mm
Logistic Weight25 g
Threading10
Show UNSPSC/ECL@SS
£ 55.14 excl. VAT
/ Each
£ 66.17 incl. VAT
  • Delivery usually within ( 4 ) days