References
Festo:NAV-3/4-4C-ISO
Rubix:111A4825
Manufacturer :11139
EAN:4052568111854

Documents
Product details : FESTO 11139 MANIFOLD SUB-BASE NAV-3/4-4C-ISO
Manifold sub-base NAV-3/4-4C-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections underneath. Conforms to standard=ISO 5599-1, Product weight=1400 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G3/4, Pneumatic Connection, port 4=G3/4
Technical specifications
Attributes
| Logistic Weight | 1403 g |
|---|---|
| Type | manifold sub-base according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 465.91 excl. VAT
/ Each
£ 559.09 incl. VAT
- Delivery usually within ( 6 ) days