FESTO 158912 SHOCK ABSORBER RETAINER KYP-63
Shock absorber retainer KYP
See technical informationSee documentsReferences
Festo:KYP-63
Rubix:114A3687
Manufacturer :158912
EAN:4052568126520

Documents
Product details : FESTO 158912 SHOCK ABSORBER RETAINER KYP-63
Shock absorber retainer KYP-63 For linear drives DGEL, DGPL, DGPIL. Size=63, Corrosion resistance classification CRC=2, Product weight=608 g, Mounting type=Clamped, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 609,2 g |
|---|---|
| Threading | m26x1,5 |
| Total length | 152.5 mm |
| Cylinder stroke | 25 mm |
| Max Energy absorbed per cycle | 60 nm |
| Max Energy absorbed/hour | 92000 Nm³/h |
| Max effective mass | 120 kg |
| Max Impact speed | 3 m/s |
| Body material | stainless steel |
| Length of body | 11.5 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 109.96 excl. VAT
/ Each
£ 131.95 incl. VAT
- Delivery usually within ( 16 ) days