References
SMC:RBC1411S
Rubix:115A1557
Manufacturer :RBC1411S
EAN:3618036250367
Product details : SMC RBC1411S SHOCK ABSORBER
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: C (Cap)
Port Size: M14XP1.5
Stroke: 11mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: C (Cap)
Port Size: M14XP1.5
Stroke: 11mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x92x22 mm |
|---|---|
| Logistic Weight | 105 g |
Show UNSPSC/ECL@SS
£ 74.14 excl. VAT
/ Each
£ 88.97 incl. VAT
- Delivery usually within ( 4 ) days
