FESTO 115316 SHOCK ABSORBER KIT SLZ-25-YSR-C
SLZ shock absorber kit
See technical informationSee documentsReferences
Festo:SLZ-25-YSR-C
Rubix:133A5844
Manufacturer :115316
EAN:4052568116002

Documents
Product details : FESTO 115316 SHOCK ABSORBER KIT SLZ-25-YSR-C
shock absorber kit SLZ-25-YSR-C self-adjusting, with end stop. Kit to allow individual equipping of linear units, type SLM. Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Threading | m16x1 |
|---|---|
| Cylinder stroke | 12 mm |
| Max Energy absorbed per cycle | 10 nm |
| Max Energy absorbed/hour | 36000 Nm³/h |
| Max effective mass | 45 kg |
| Max Impact speed | 3 m/s |
Show UNSPSC/ECL@SS
£ 187.10 excl. VAT
/ Each
£ 224.52 incl. VAT
- Delivery usually within ( 16 ) days