References
SMC:RB0806S
Rubix:114A8332
Manufacturer :RB0806S
EAN:3618036251180



Product details : SMC RB0806S SHOCK ABSORBER
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: w/o Cap
Port Size: M8XP1.0
Stroke: 6mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: w/o Cap
Port Size: M8XP1.0
Stroke: 6mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x47x14 mm |
|---|---|
| Logistic Weight | 18 g |
| Type | basic type |
| Travel | 6 mm |
| Load capacity | 16 kg |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Length | 33.4 mm |
Show UNSPSC/ECL@SS
£ 54.01 excl. VAT
/ Each
£ 64.81 incl. VAT
- Delivery usually within ( 4 ) days