References
Festo:DYSR-20-25-Y5-T
Rubix:390A9124
Manufacturer :1138647
EAN:4052568227371

Documents
Product details : FESTO 1138647 SHOCK ABSORBER
Shock absorber DYSR-20-25-Y5-T Size=20, Stroke=25 mm, Cushioning=adjustable, Assembly Position=Any, Position detection=No
Shock absorber DYSR-20-25-Y5-T 1138647
Technical specifications
Attributes
| Logistic Weight | 443,98 g |
|---|---|
| Threading | m26x1.5 |
| Cylinder stroke | 25 mm |
| Max Energy absorbed per cycle | 62.5 nm |
| Max Energy absorbed/hour | 135000 Nm³/h |
| Max effective mass | 250 kg |
| Max Impact speed | 3 m/s |
Show UNSPSC/ECL@SS
£ 322.85 excl. VAT
/ Each
£ 387.42 incl. VAT
- Delivery usually within ( 2 ) days