SMC RBLC1007 SHOCK ABSORBER


RBL Series Hydraulic Shock Absorber

References
smc:RBLC1007
rubix:115A1633
brand logo
brand logo
Technical specifications

Product details : SMC RBLC1007 SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: L (Coolant Resistant)
With Cap: C (Cap)
Port Size: M10XP1.0
Stroke: 7mm
Option: Hex Nut
No Stopper Nut:

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x69x16 mm
Logistic Weight30 g
Threading10
Show UNSPSC/ECL@SS
£ 78.65 excl. VAT
/ Each
£ 94.38 incl. VAT
  • Delivery usually within ( 4 ) days