GISS 863297 LACES FOR SAFETY SHOES BLACK ROUND 140CM PACK OF 6


Shoe laces

References
giss:863297
rubix:200A3526
ean:3660338178931
LACES FOR SAFETY SHOES Colour Black
brand logo
Technical specifications
Length140 cm
ColourBlack
ShapeRound
See all Specifications

Product details : GISS 863297 LACES FOR SAFETY SHOES BLACK ROUND 140CM PACK OF 6


Polyamide laces.
Packaging in blister packs of 6 pairs.

Technical specifications


Attributes
Length140 cm
ColourBlack
ShapeRound
Main materialPolyamide
MaterialPolyamide black round laces 140 cm
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
  • Sold out