MASCOT 10149 CHARLESTON SHORTS DNAVY 33.5

Shorts Charleston black

See technical information

References

Mascot:10149-154-010-C49
Rubix:379A5244
EAN:5707209826824
Shorts Charleston 10149-154-010 / C49

Technical specifications

Colournavy
Size49
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS DNAVY 33.5


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight500 g
Colournavy
Size49
Main materialpolyester
Secondary colourno secondary color
Material65% polyester/35% cotton
Grammage260 g/m²
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

49