MASCOT 10149 CHARLESTON SHORTS DANTH 28


Shorts Charleston dark anthracite

References
mascot:10149-154-18-C43
rubix:379A5265
ean:5707209827463
Shorts Charleston 10149-154-18 / C43
brand logo
Technical specifications
Colourgrey
Sizec43
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS DANTH 28


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight450 g
Colourgrey
Sizec43
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days