MASCOT 10149 CHARLESTON SHORTS DANTH 38.5


Shorts Charleston dark anthracite

References
mascot:10149-154-18-C54
rubix:379A5275
ean:5707209827661
Shorts Charleston 10149-154-18 / C54
brand logo
Technical specifications
Colourgrey
Sizec54
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS DANTH 38.5


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight520 g
Colourgrey
Sizec54
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days