MASCOT 10149 CHARLESTON SHORTS DANTH 46.5

Shorts Charleston dark anthracite

See technical information

References

Mascot:10149-154-18-C62
Rubix:379A5279
EAN:5707209827746
Shorts Charleston 10149-154-18 / C62

Technical specifications

Colourgrey
Size62
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS DANTH 46.5


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight600 g
Colourgrey
Size62
Main materialpolyester
Secondary colourno secondary color
Material65% polyester/35% cotton
Grammage260 g/m²
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
  • Usually arrives within 14 working days

Size

62