MASCOT 00949 LIDO SHORTS ROYAL/NAVY 27


Shorts Lido royal/navy

References
mascot:00949-430-1101-C42
rubix:379A5197
ean:5708628278195
Shorts Lido 00949-430-1101 / C42
brand logo
Technical specifications
Colourblue
Sizec42
Main materialpolyester
See all Specifications

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 27


Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.

Technical specifications


Attributes
Logistic Weight540 g
Colourblue
Sizec42
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days