MASCOT 00949 LIDO SHORTS ROYAL/NAVY 30.5

Shorts Lido royal/navy

See technical information
References
Mascot:00949-430-1101-C46
Rubix:379A5201
EAN:5708628277556
Shorts Lido 00949-430-1101 / C46
Technical specifications
Colourblue
Size46
Main materialpolyester
See all Specifications

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 30.5


Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.

Technical specifications


Attributes
Logistic Weight560 g
Colourblue
Size46
Main materialpolyester
Secondary colournavy
Material65% polyester/35% cotton
Grammage310 g/m²
Show UNSPSC/ECL@SS
£ 47.66 excl. VAT
/ Each
£ 57.19 incl. VAT
  • Usually arrives within 14 working days

Size

46
Select variants (21)