MASCOT 00949 LIDO SHORTS ROYAL/NAVY 32.5


Shorts Lido royal/navy

References
mascot:00949-430-1101-C48
rubix:379A5203
ean:5708628277570
Shorts Lido 00949-430-1101 / C48
brand logo
Technical specifications
Colourblue
Sizec48
Main materialpolyester
See all Specifications

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 32.5


Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.

Technical specifications


Attributes
Logistic Weight560 g
Colourblue
Sizec48
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days