MASCOT 00949 LIDO SHORTS ROYAL/NAVY 35.5


Shorts Lido royal/navy

References
mascot:00949-430-1101-C51
rubix:379A5206
ean:5708628277600
Shorts Lido 00949-430-1101 / C51
brand logo
Technical specifications
Colourblue
Sizec51
Main materialpolyester
See all Specifications

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 35.5


Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.

Technical specifications


Attributes
Logistic Weight640 g
Colourblue
Sizec51
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days