Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 44.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 44.5
Shorts Lido royal/navy
References
mascot:
00949-430-1101-C60
rubix:
379A5211
ean:
5708628277655
Technical specifications
Colour
blue
Size
c60
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 44.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
Logistic Weight
660
g
Colour
blue
Size
c60
Main material
polyester
Grammage
310
g/m²
Secondary colour
navy
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 29.5
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 30.5
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 44.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 35.5
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 26
MASCOT 18149 ACCELERATE SHORTS GREEN 30.5
MASCOT 10149 CHARLESTON SHORTS BLACK 35.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 40.5
ORN 2080 MERLIN TRADESMAN SHORTS NAVY 28
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 35.5
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 8
ORN 2000R HAWK EARTHPRO GRS SHORTS NAVY 38
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 52.5
MASCOT 06049 BORBA SHORTS LONG DNAVY 42.5
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 36"""