Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 56.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 56.5
Shorts Lido royal/navy
References
mascot:
00949-430-1101-C72
rubix:
379A5217
ean:
5708628278249
Technical specifications
Colour
blue
Size
c72
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 56.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
blue
Size
c72
Main material
polyester
Grammage
310
g/m²
Secondary colour
navy
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 38.5
MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 33.5
MASCOT 10149 CHARLESTON SHORTS D'NAVY 34.5
HELLYHAN 77506_990-C50 OXFORD 4X CNCT SHORTS BLACK W36
ORN 2000R HAWK EARTHPRO GRS SHORTS BLACK 48
"REGATTA TRJ388 7NV HEROIC CARGO SHIRT IRON 36"""
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 48.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 29.5
MASCOT 18149 ACCELERATE SHORTS BLACK 46.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 34.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 50.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 44.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 28.5
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 31.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 40.5