MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 33.5

Shorts Stuttgart royal/dark navy

See technical information

References

Mascot:12049-442-11010-C49
Rubix:379A5388
EAN:5711074178124
Shorts Stuttgart 12049-442-11010 / C49

Technical specifications

Colourblue
Size49
Main materialpolyester
See all Specifications

Product details : MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 33.5


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Phone pocket integrated in the right pocket. Reinforced back pockets and ruler pocket. Special design of the front pocket that allows easy access to the pocket content.

Technical specifications


Attributes
Logistic Weight520 g
Colourblue
Size49
Main materialpolyester
Secondary colournavy
Material65% polyester/35% cotton
Grammage270 g/m²
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

49