References
Mascot:09349-154-06-C42
Rubix:379A6044
EAN:5707209756183

Product details : MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 27
Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Holster pockets of durable CORDURA® with extra pockets for tools. Magnets in holster pockets to hold nails, screws and drill bits. Ruler pocket and pen pocket in durable CORDURA® fabric.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Colour | white |
| Size | 42 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
42
