References
Festo:HEP-D-MINI
Rubix:132A2989
Manufacturer :193242
EAN:4052568079734

Technical specifications
| Type | pneumatic on/off valve (switching on and off) |
|---|---|
| Volume flow rate | 1000 l/min |
| Type of coupling | g female thread (bspp) |
Documents
Product details : FESTO 193242 ON/OFF VALVE HEP-D-MINI
On-off valve HEP-D-MINI For Service units, without Threaded Connection plates with FRB Threaded pin Design structure=Piston slide, Type of actuation=pneumatic, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|---|
| Type | pneumatic on/off valve (switching on and off) |
| Volume flow rate | 1000 l/min |
| Type of coupling | g female thread (bspp) |
| Connecting diameter (inch) | 1/8 '' |
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
- Delivery usually within ( 8 ) days