On/Off Valve
Type | Shut-Off Valve |
---|---|
Volume flow rate | 1500 l/min |
Type of coupling | G |
Logistics dimensions (L x W x H) | 109x45x78 mm |
---|---|
Logistic Weight | 313,35 g |
Type | Shut-Off Valve |
Volume flow rate | 1500 l/min |
Type of coupling | G |
Connecting diameter (inch) | G 1/4, G 1/8 '' |
Min. tension | 24 V |
Max. tension | 24 V |
Delivery usually within ( 8 ) days