References
Festo:MS4-EE
Rubix:121A0988
Manufacturer :527709

Documents
Product details : FESTO MS4 CONTROL VALVE FESTOCONFIG-527709
All functions for the preparation of compressed air: valves for pressure regulation, shut off, filter regulation, and soft start, with safety function; pressure and flow sensors, filter, dryer, water trap, sensors, lubricator, and distributor. In sizes 4, 6, 9, and 12.
Strengths
•Width dimension 40 mm
Electric 3/2-way valve for pressurizing and venting pneumatic installations
A muffler can be attached or the exhaust air can be ducted at port 3
Supply voltage 24 V DC, 110, 230 V AC
With optional pressure gauge and pressure sensor
With solenoid coil, without plug socket
Electric 3/2-way valve for pressurizing and venting pneumatic installations
A muffler can be attached or the exhaust air can be ducted at port 3
Supply voltage 24 V DC, 110, 230 V AC
With optional pressure gauge and pressure sensor
With solenoid coil, without plug socket
Technical specifications
Attributes
| Type | shut-off valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 230 V |
| Max. service pressure | 14 bar |
| Volume flow rate | 2000 l/min |
| Pressure range | 4/14 bar |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days