References
Festo:MFH-3-1/4-S
Rubix:108A1749
Manufacturer :7959
EAN:4052568111175

Documents
Product details : FESTO 7959 SOLENOID VALVE MFH-3-1/4-S
Solenoid valve MFH-3-1/4-S With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x60x34 mm |
|---|---|
| Logistic Weight | 227,89 g |
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 800 l/min |
Show UNSPSC/ECL@SS
£ 156.14 excl. VAT
/ Each
£ 187.37 incl. VAT
- In stock: Next day delivery