SICK
Filter Options
Categories
fluid transmission & flow technology (89)
mechanical power transmission (26)
maintenance & repairs (3)
machining, cutting & drilling (1)
protection, safety & hygiene (1)
fasteners, adhesives & tapes (1)
1Brand
sick
(121)
121 Product(s) with 121 variant(s):
SICK REFLECTOR P250
- sick:P250
- rubix:132A5591
- In stock: Next day delivery
- Type:reflector
£ 16.69 excl. VAT
/ Each
SICK REFLECTOR PL30A 1002314
- sick:PL30A
- rubix:130A9262
- In stock: Next day delivery
- Type:angular
£ 22.80 excl. VAT
/ Each
SICK WL100-2P4439 PHOTOELECTRIC SENSOR RETROREFLECTIVE 7.2M RANGE PNP
- sick:WL100-2P4439
- rubix:130A3557
- manufacturer :6052362
- In stock: Next day delivery
- Type:sick wl100-2p4439 photoelectric sensor retroreflective 7.2m range pnp
£ 101.93 excl. VAT
/ Each
SICK PROXIMITY SENSOR WL250-2P2431
- sick:WL250-2P2431
- rubix:130A0377
- manufacturer :6044699
- In stock: Next day delivery
- Type:w250-2
£ 206.90 excl. VAT
/ Each
SICK GL6-P4211 SENSOR
- sick:GL6P4211
- rubix:231A5070
- ean:4047084238253
- In stock: Next day delivery
- Type:photoelectric retro-reflective sensor
£ 89.77 excl. VAT
/ Each
SICK M12 4 PIN X 5MTR CBL YF2A14050VB3XLEAX
- sick:YF2A14-050VB3XLEAX
- rubix:130A8720
- manufacturer :2096235
- In stock: Next day delivery
- Type:sensor / actuator
£ 13.10 excl. VAT
/ Each
SICK WLA16P-24162100A00 PHOTOELECTRIC SENSOR,10M RANGE
- sick:1218660
- rubix:218A3971
- ean:4047084418945
- In stock: Next day delivery
- Type:sick wla16p-24162100a00 photoelectric sensor,10m range
£ 175.36 excl. VAT
/ Each
SICK PHOTOCELL 6052361 WL100-2P3439
- sick:WL100-2P3439
- rubix:132A3637
- In stock: Next day delivery
- Type:sick photocell 6052361 wl100-2p3439
£ 101.93 excl. VAT
/ Each
SICK 1041436 PHOTO WL12-3P2431
- sick:WL12-3P2431
- rubix:131A0843
- In stock: Next day delivery
- Type:photoelectric retro-reflective sensor
£ 211.27 excl. VAT
/ Each
SICK GRL18S-F2336 PHOTOELECTRIC SENSOR
- sick:GRL18S-F2336
- rubix:209A4185
- manufacturer :1059533
- In stock: Next day delivery
- Type:reflective photoelectric sensor, dual lens
£ 57.58 excl. VAT
/ Each
SICK SENSOR WL280-2P2431
- sick:WL280-2P2431
- rubix:129A9610
- manufacturer :6044736
- In stock: Next day delivery
- Type:sick sensor wl280-2p2431
£ 133.11 excl. VAT
/ Each
SICK WL12G-3O2431 SENSOR
- sick:WL12G-3O2431
- rubix:215A1915
- ean:4047084141119
- In stock: Next day delivery
- Type:sick wl12g-3o2431 sensor
£ 320.04 excl. VAT
/ Each
SICK RT-P3231 ZONE CONTROL PHOTOELECTRIC SENSOR, 60-900MM, M12 CON
- sick:RT-P3231
- rubix:255A9819
- manufacturer :RT-P3231
- ean:4047084296604
- In stock: Next day delivery
- Type:photoelectric proximity sensor male m12 4-pin 99.2 x 20.6 x 48.9 mm
£ 189.09 excl. VAT
/ Each
SICK SENSOR GRL18S-P2336
- sick:1058192
- rubix:129A8798
- manufacturer :1058192
- ean:4047084265044
- In stock: Next day delivery
- Type:photoelectric retro-reflective sensor
£ 64.45 excl. VAT
/ Each
SICK PHOTO CELL WT24-2B410
- sick:1016933
- rubix:126A6435
- In stock: Next day delivery
- Type:photoelectric proximity sensor, background suppression
£ 393.34 excl. VAT
/ Each
SICK SENSOR IME12-04BPSZC0S
- sick:1040764
- rubix:125A9544
- manufacturer :1040764
- ean:4047084256967
- Usually arrives within 14 working days
- Type:cylindrical thread design, pnp
- Min. tension:10 V
- Max. tension:30 V
£ 30.92 excl. VAT
/ Each
SICK 6020688 PHOTO WL150-P420
- sick:WL150-P420
- rubix:125A3784
- Usually arrives within 14 working days
- Type:sick 6020688 photo wl150-p420
£ 245.07 excl. VAT
/ Each
SICK 1040965 SENSOR IME18-08BPSZC0K
- sick:IME18-08BPSZC0K
- rubix:215A9697
- ean:4047084257308
- Delivery usually within ( 2 ) days
- Type:sick 1040965 sensor ime18-08bpszc0k
£ 34.13 excl. VAT
/ Each
SICK GTB6-P4211 PHOTO PROX SENSOR 1052438
- sick:GTB6-P4211
- rubix:212A2642
- ean:4047084172441
- Usually arrives within 14 working days
- Type:sick gtb6-p4211 photo prox sensor
£ 153.81 excl. VAT
/ Each
SICK 1041456 PHOTO WL12G-3B2531
- sick:1041456
- rubix:131A2655
- ean:4047084141102
- Usually arrives within 14 working days
- Type:photoelectric retro-reflective sensor
£ 288.39 excl. VAT
/ Each
SICK IME12-10NPSZC0S INDUCTIVE SENSOR M12-NON FLUSH
- sick:IME12-10NPSZC0S
- rubix:209A5967
- Delivery usually within ( 2 ) days
- Type:pnp
- Min. tension:10 V
- Max. tension:30 V
£ 57.09 excl. VAT
/ Each
SICK GTB6-P4231 SENSOR
- sick:GTB6-P4231
- rubix:220A7225
- manufacturer :1079712
- ean:4047084372537
- Delivery usually within ( 2 ) days
- Type:energetic photoelectric sensor
£ 148.68 excl. VAT
/ Each
SICK 2096234 CABLE 4 PIN FEMALE STRAIGHT X 2M
- sick:2096234
- rubix:213A1764
- Delivery usually within ( 2 ) days
- Material:fkm, tpu, pvc, zinc die-casting, nickel-plated
£ 11.58 excl. VAT
/ Each
SICK YG2A14-050VB3XLEAX 2095897 CONNECTOR CABLE 5M EACH
- sick:YG2A14-050VB3XLEAX
- rubix:221A8812
- Usually arrives within 14 working days
- Material:fkm, tpu, pvc, nickel-plated zinc die-cast
£ 13.10 excl. VAT
/ Each
24 items of 121
























