Miniature photoelectric sensor G6
Type | Photoelectric retro-reflective sensor |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Type | Photoelectric retro-reflective sensor |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Material | Housing; Plastic, ABS/PC, Front screen; plastic, PMMA |
Min. temperature | -25 °C |
Max. temperature | 55 °C |
In stock: Next day delivery