References
SICK:1041456
Rubix:131A2655
EAN:4047084141102

Product details : SICK 1041456 PHOTO WL12G-3B2531
Wl12G-3B2531 (Wl12-2B560) - Photoelectric Sensor Sick
Technical specifications
Attributes
| Type | photoelectric retro-reflective sensor |
|---|---|
| Display | led |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 288.39 excl. VAT
/ Each
£ 346.07 incl. VAT
- In stock: Next day delivery
