SICK IME12-10NPSZC0S INDUCTIVE SENSOR M12-NON FLUSH
IME Inductive Proximity Sensor
See technical informationSee documentsReferences
SICK:IME12-10NPSZC0S
Rubix:209A5967

Documents
Product details : SICK IME12-10NPSZC0S INDUCTIVE SENSOR M12-NON FLUSH
SICK’s inductive sensors offer precise detection, less downtime and a long service life. The inductive IME sensors pack high technology into the smallest of spaces. The integrated ASIC chip enables digital adjustment after the end of the manufacturing process.The saving of values in the ASIC ensures highly precise switching points and very high repeatability of values – for any number of production runs. IM sensors are completely encapsulated with hotmelt molding, which greatly increases shock and vibration resistance. The customer benefits from high positioning accuracy in the machine and long-term reliability
Strengths
- High machine availability thanks to rugged design
- High positioning accuracy thanks to precise switching behaviour
- High positioning accuracy thanks to precise switching behaviour
Technical specifications
Attributes
| Type | pnp |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | nickel-plated brass (housing), plastic pa 66 (sensing face) |
| Display | led |
| Min. temperature | -25 °C |
| Max. temperature | 75 °C |
| Series | ime |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
£ 57.09 excl. VAT
/ Each
£ 68.51 incl. VAT
- Delivery usually within ( 2 ) days
