References
SICK:WL12-3P2431
Rubix:131A0843

Product details : SICK 1041436 PHOTO WL12-3P2431
Wl12-3P2431 (Wl12-2P430) - Photoelectric Switch Hv Sick
Technical specifications
Attributes
| Type | photoelectric retro-reflective sensor |
|---|---|
| Display | led |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 211.27 excl. VAT
/ Each
£ 253.52 incl. VAT
- In stock: Next day delivery
