SICK SENSOR GRL18S-P2336
Cylindrical photoelectric sensor GR18S
See technical informationSee documentsReferences
SICK:1058192
Rubix:129A8798
Manufacturer :GRL18S-P2336
EAN:4047084265044



Documents
Product details : SICK SENSOR GRL18S-P2336
The GR18S family of photoelectric sensors in cylindrical M18-housings has a special shortened design and offers an optimal price/ performance ratio. It can be used universally in many applications thanks to five different housing designs. PinPoint LEDs, plastic and metal housing versions as well as status indicators that are easily visible from all angles round off the sensor family's features.
Strengths
• Space-saving solution due to short housing
• Flexible mounting options due to versatile housing styles
• Easy installation and precise detection due to PinPoint LED
• Reduced maintenance costs due to high tightening torque of single piece flush metal housing
• Rugged and reliable with proven SICK technology
• Highly visible signal indicator LED saves maintenance and commissioning time
Technical specifications
Attributes
| Type | photoelectric retro-reflective sensor |
|---|---|
| Display | pinpoint led |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 64.45 excl. VAT
/ Each
£ 77.34 incl. VAT
- In stock: Next day delivery
