SMC MY-S40A STROKE ADJUSTMENT UNIT


Side Support Bracket

References
smc:MY-S40A
rubix:117A6004
MY1C/MY1M/MY1W, Accessory, Side Support
brand logo
Technical specifications
Typeside support bracket
See all Specifications

Product details : SMC MY-S40A STROKE ADJUSTMENT UNIT


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x80x18 mm
Logistic Weight159 g
Typeside support bracket
Show UNSPSC/ECL@SS
£ 32.14 excl. VAT
/ Each
£ 38.57 incl. VAT
  • Delivery usually within ( 4 ) days