Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862367 SAFETY SIGNS MODEL SLIPPERY FLOOR HAZARD SIDE 30 CM
GISS 862367 SAFETY SIGNS MODEL SLIPPERY FLOOR HAZARD SIDE 30 CM
Signalling signs
References
giss:
862367
rubix:
217A5054
ean:
3660338170706
Technical specifications
Model
slippery floor hazard
See all Specifications
Product details
Technical specifications
Product details : GISS 862367 SAFETY SIGNS MODEL SLIPPERY FLOOR HAZARD SIDE 30 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
slippery floor hazard
Diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.75
excl. VAT
/
Each
£
15.30
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 22079Q FIRE ASSEMBLY POINT (ENGLISH/POLISH) (600X450MM) SELF
SPARTEX 56551 HEDGE CUTTING FOLD UP SUPPLEMENTARY TEXT
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW 8
SPARTEX 59997 PIPE COLOUR BAND 150X980MM RED5: MISCELLANEOUS
SPARTEX 17026F DISABLED WC SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 21002X CALL POINT DOWN (200X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 21077K FIRE DOOR DO NOT OBSTRUCT (400X300MM)S/A VINYL
SPARTEX 12036V EXIT - RIGHT SYMBOL (300X150MM) 1: RIGID PLASTIC
SPARTEX 23089G SMOKING PERMITTED IN THIS AREA 2: SELF ADHESIVE VINYL
BEAVERSWOOD SELF ADHESIVE LETTER P 38 X 90MM 6 PER CARD PACK OF 5 F6/P
SPARTEX 11649F ESCAPE ROUTE KEEP CLEAR ! (200X200MM) R/PLASTIC
SPARTEX 42064L EXIT FOR EMERGENCY USE ONLY(450X150MM)PHOTOESCENT SAV
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW B
SPARTEX 22059H FIRE ASSEMBLY POINT (300X250MM) 2 SELF ADHESIVE VINYL
SPARTEX 31432E GENERAL FIRE ACTION WITH LIFT(200X150MM)PHOTOESCENT