Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862374 SAFETY SIGNS MODEL EXTINGUISHER 20X20 CM
GISS 862374 SAFETY SIGNS MODEL EXTINGUISHER 20X20 CM
Signalling signs
References
giss:
862374
rubix:
217A5038
ean:
3660338170768
Technical specifications
Model
extinguisher
See all Specifications
Product details
Technical specifications
Product details : GISS 862374 SAFETY SIGNS MODEL EXTINGUISHER 20X20 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
extinguisher
Length
200
mm
Width
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.55
excl. VAT
/
Each
£
12.66
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 82047L PUSH BAR TO OPEN(450X150MM)QUICK-FIX PVC WITH SAVBACK
SPARTEX 32038F ARROW - 180 DEG (200X200MM) 3: PHOTOLUMINESCENT RIGID
SPARTEX 59122 FIRE DOOR KEEP SHUT 76MM DIA BRASS SIGN
SPARTEX 17684M PRIVATE NO THROUGH ROAD (600X200MM) 1: RIGID PLASTIC
SPARTEX 12002L FIRE EXIT - UP AND RIGHT (450X150MM) 1: RIGID PLASTIC
SPARTEX 58014 FIRE EXTINGUISHER LOCATION BOARD - WATER
SPARTEX 32151V ARROW DOWN INTERMEDIATE MARKER(300X150MM)PHOTOESCENT
SPARTEX 17612Q CAUTION UNEVEN SURFACE (600X450MM) 1: RIGID PLASTIC
BEAVERSWOOD AUTH PERSONNEL MARKER 430MM
SPARTEX 11610B FIRE DOOR KEEP SHUT (80X80MM) 1: RIGID PLASTIC
SPARTEX 59517 FIRE EXIT ARROW RIGHT BRASS 300X100MM 5: MISCELLANEOUS
SPARTEX 11446E SPRINKLER STOP VALVE INSIDE (200X150MM) R/PLASTIC
SPARTEX 23005G NO NAKED LIGHTS (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 41240E HYDROSPRAY EXTINGUISHER IDENTIFICATION (200X150MM) PHO
SPARTEX 52106 FIRE EXIT LEFT BS SINGLE SIDED 800X400MM 5MM RIGID