Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862379 SAFETY SIGNS MODEL EMERGENCY EXIT TO THE LEFT 33X12 CM
GISS 862379 SAFETY SIGNS MODEL EMERGENCY EXIT TO THE LEFT 33X12 CM
Signalling signs
References
giss:
862379
rubix:
217A5035
ean:
3660338170812
Technical specifications
Model
Emergency exit to the left
See all Specifications
Product details
Technical specifications
Product details : GISS 862379 SAFETY SIGNS MODEL EMERGENCY EXIT TO THE LEFT 33X12 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
Emergency exit to the left
Length
330
mm
Width
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.56
excl. VAT
/
Each
£
11.47
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 87061G UNISEX TOILET (WITH MALE & FEMALE SYMBOL) (300X100MM)
SPARTEX 11239S EXTINGUISHER MISSING (75X200MM) 1: RIGID PLASTIC
SPARTEX 16593K FUEL SHUT OFF VALVE KEEP CLEAR (400X300MM) R/PLASTIC
SPARTEX 81018C FIRE EXTINGUISHER SYMBOL (150X150MM) QUICK-FIX RIGID P
SPARTEX 42052G PUSH BAR TO OPEN (300X100MM) PHOTOESCENT S/A VINYL
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/I
SPARTEX 42033V FINAL FIRE EXIT - RIGHT(300X150MM)PHOTOESCENT SAV
SPARTEX 22086G FIRE EXIT - ARROW DOWN LEFT HTM (300X100MM) SA VINYL
SPARTEX 22086L FIRE EXIT - ARROW DOWN LEFT HTM (450X150MM) SA VINYL
SPARTEX 21611B CLOSE THESE DOORS AT NIGHT (80X80MM)S/A VINYL
SPARTEX 58318 FIRE ACTION EEC (MANUAL WITHOUT LIFT) - A5 RP
BEAVERSWOOD SELF ADHESIVE NUMBER 0 21 X 56MM 12 PER CARD PACK OF 5
SPARTEX 53221 NO PARKING KEEP CLEAR BANNER C/W EYELETS (1270X610MM)
SPARTEX 21213E CAUTION IN THE EVENT OF FIRE - DO NOT USE THIS LIFT (2
BEAVERSWOOD SELF ADHESIVE NUMBER 0 45 X 130MM 5 PER CARD PACK OF 5