Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862354 SAFETY SIGNS MODEL HEALTH PROTECTION REQUIRED % 30 CM
GISS 862354 SAFETY SIGNS MODEL HEALTH PROTECTION REQUIRED % 30 CM
Signalling signs
References
giss:
862354
rubix:
217A5044
ean:
3660338170584
Technical specifications
Model
health protection required
See all Specifications
Product details
Technical specifications
Product details : GISS 862354 SAFETY SIGNS MODEL HEALTH PROTECTION REQUIRED % 30 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
health protection required
Diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.16
excl. VAT
/
Each
£
14.59
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 22038F ARROW - 180 DEGREE (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 25487E PLEASE FLUSH THE TOILET AFTER USE(200X150MM)SA VINYL
SPARTEX 51681 AUTO FIRE DOOR KEEP CLEAR 65MM DIA - SHEET OF 6
SPARTEX 32056V FIRE EXIT - LEFT SYMBOL (300X150MM) PHOTOESCENT RGD
SPARTEX 32164L DISABLED FIRE EXIT ARROW UP - INCLUSIVE DESIGN (450X15
SPARTEX 11609B KEEP LOCKED SHUT (80X80MM) 1: RIGID PLASTIC
SPARTEX 17033G KITCHEN (300X100MM) 1: RIGID PLASTIC
SPARTEX 56528 PARKING DIRECTOR VERGE SIGN 450X150MM (POST 800MM)
BEAVERSWOOD SELF ADHESIVE LETTER D 14 X 19MM 36 PER CARD PACK OF 5
SPARTEX 31221E HOSE REEL IDENTIFICATION (200X150MM) PHOTOESCENT RGD
SPARTEX 17513Q IN (600X450MM) 1: RIGID PLASTIC
SPARTEX 53044 WELSH DUAL LANGUAGE NO SMOKING PREMISES 160X230MM SAV
SPARTEX 21072E MANUAL FIRE HOSE REEL WITH INSTRUCTIONS FOR USE (200X1
BEAVERSWOOD SELF ADHESIVE NUMBER 0 38 X 90MM 6 PER CARD PACK OF 5 F6/0
SPARTEX 12006G FIRE EXIT - DOWN AND RIGHT (300X100MM) R/PLASTIC