Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862359 SAFETY SIGNS MODEL NO MOBILE PHONES % 30 CM
GISS 862359 SAFETY SIGNS MODEL NO MOBILE PHONES % 30 CM
Signalling signs
References
giss:
862359
rubix:
217A5049
ean:
3660338170638
Technical specifications
Model
No mobile phones
See all Specifications
Product details
Technical specifications
Product details : GISS 862359 SAFETY SIGNS MODEL NO MOBILE PHONES % 30 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
No mobile phones
Diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.22
excl. VAT
/
Each
£
13.46
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 17553N PARKING SYMBOL (400X400MM) 1: RIGID PLASTIC
SPARTEX 11007K FIRE HOSE KEEP CLEAR (400X300MM) 1: RIGID PLASTIC
SPARTEX 62143H ASSEMBLY POINT RIGHT (300X250MM) 6: ALUMINIUM
SPARTEX 81217S CO2 IDENTIFICATION (75X200MM) QUICK-FIX RIGID PVC WITH
SPARTEX 13640G DO NOT COVER (300X100MM) 1: RIGID PLASTIC
SPARTEX 32001L FIRE EXIT - UP AND LEFT (450X150MM) PHOTOESCENT RGD
BEAVERSWOOD SELF ADHESIVE LETTER M 21 X 56MM 12 PER CARD PACK OF 5
SPARTEX 11774K FOR THEIR OWN WELFARE PLEASE DO NOT FEED THE WILDLIFE
SPARTEX 11613F FIRE NOTICE THIS AREA MUST BE KEPT CLEAR OF OBSTRUCTIO
SPARTEX 22062G FIRE EXIT - KEEP CLEAR (300X100MM)S/A VINYL
SPARTEX 58667 FIRE EXIT RIGHT MARKING STRIPS 900X80MM PHOTOLUM
SPARTEX 58663 WAY FINDING FLOOR MARKER 95MM DIA PHOTOLUMINESCENT
SPARTEX 12001L FIRE EXIT - UP AND LEFT (450X150MM) 1: RIGID PLASTIC
SPARTEX 27033G KITCHEN (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 21605N FIRE ESCAPE KEEP CLEAR (400X400MM)S/A VINYL