FESTO 164258 CONNECTING CABLE SIM-M12-4WD-5-PU


SIM-M Connecting Cable

References
festo:SIM-M12-4WD-5-PU
rubix:109A1561
manufacturer :164258
ean:4052568073404
SIM-M12-4WD-5-PU Connecting cable
brand logo
Technical specifications
TypeConnecting Cable
See all Specifications

Product details : FESTO 164258 CONNECTING CABLE SIM-M12-4WD-5-PU


Connecting cable SIM-M12-4WD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x165x30 mm
Logistic Weight147,85 g
TypeConnecting Cable
Show UNSPSC/ECL@SS
£ 53.68 excl. VAT
/ Each
£ 64.42 incl. VAT
  • Usually arrives within 14 working days