References
Freudenberg Sealing Technologies:40413038
Rubix:251A8805
Manufacturer :40413038

Documents
Product details : SIMRIT 40413038 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Viton shaft seal
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 220 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 194.77 excl. VAT
/ Each
£ 233.72 incl. VAT
- Usually arrives within 14 working days
