NORGREN RM/91032/M/25 SA COMPACT M CYLINDER
Single Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/91032/M/25
Rubix:112A3632
Manufacturer :RM/91032/M/25


Technical specifications
| Type | single acting cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : NORGREN RM/91032/M/25 SA COMPACT M CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | single acting cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 132.73 excl. VAT
/ Each
£ 159.28 incl. VAT
- Usually arrives within 14 working days